Add More Items
View All Quick Selects
Below you can add an image for 'outlet plate' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Features:Gangable, With 1/2 In Conduit Knockout, Standard:Ul 514A, Ul Listed E2527, Number Of Outlet:7, Material:Steel, Finish: Zinc Plated, Size:2 X 2.5 X 3IN, Cubic Capacity:12.5CI, With Plaster Ears and Old Work Support Clamps
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,350.00
Per 100
Two-Compartment Pole. Nominal Material Thickness .040" (1.0MM). Ivory Boot Base. Furnished Unwired Without Outlets. Mounting Hardware, Entrance End Plate and Ceiling Trim Plates Furnished. Length: 12' 5" (3.8M).
Total Availability: Out of Stock
$270.53
Each
Blank Decorator Outlet Strap, Ivory
$1.32
No longer available or discontinued by the manufacturer.
Standard Size Duplex Receptacle Wallplate, Light Almond, Power Outlet, Nylon, 1, Standard
$80.34
20
Popularity
Default